Shop All Blast Cabinet Parts
Econoline
Nozzle, Ceramic 3/32 In I.D. Lrg
Mfr # 448849
Zoro # G0472599
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Pressure
- Fits Brand Econoline
- For Use With Mfr. Model Number 201542
- Features 3/32 in Inside Diameter
- Includes Single Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 448849
- Zoro # G0472599
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Base Outer Diameter | 1 1/8 in |
Inner Diameter | 1/8 in |
Overall Length | 3 3/4 in |
Tip Outer Diameter | 5/8 in |
Details
Feed Type | Pressure |
Fits Brand | Econoline |
Item | Abrasive Blast Nozzle |
For Use With Mfr. Model Number | 201542 |
Features | 3/32 in Inside Diameter |
Includes | Single Nozzle |
Material | Ceramic |
Air Flow - Maximum | 7 cfm |
Shape | Tapered |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 1/8 in, Tip Outer Diameter 5/8 in, Base Outer Diameter 1 1/8 in, Overall Length 3 3/4 in, Air Flow - Maximum 7 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 101826G-A, Compatible with Grainger Part Number 6YY24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SandingSponge, Fine, 3-3/4x2-5/8x1 In, PK12 (70005105450)
- BOSCH 7x41282x40671Type27Grinding&Cutting (CG27M701)
- WEILER 1/2" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21074V)
- MIRKA Coarse Cut 8" Psa P40 W (40-352-040)
- ECONOLINE Safety Glass Window (410476)
- ECONOLINE Glove Clamp PK2 (414512)
- ECONOLINE Spring-Flip Top (411602)
- ECONOLINE Gun Hose with Male Fitting (201872)
- ECONOLINE Latch (411703)
- ECONOLINE Lamp Socket (411245)
- ECONOLINE Nozzle 7/16 In (410209)
- Econoline Blast Cabinet Parts