Shop All Machine Guard Parts
Econoline
Nozzle, Ceramic 3/16 In I.D. Lrg
Mfr # 448848
Zoro # G2927961
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- For Use With Mfr. Model Number 201719YW
- Includes Single Nozzle
- Material Ceramic
- Features 3/16 in Inside Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoline
- MFR # 448848
- Zoro # G2927961
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Inner Diameter | 3/16 in |
Overall Length | 3 3/4 in |
Tip Outer Diameter | 5/8 in |
Base Outer Diameter | 1 1/8 in |
Details
Item | Abrasive Blast Nozzle |
Fits Brand | Econoline |
For Use With Mfr. Model Number | 201719YW |
Includes | Single Nozzle |
Material | Ceramic |
Features | 3/16 in Inside Diameter |
Feed Type | Pressure |
Air Flow - Maximum | 40 cfm |
Shape | Tapered |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 3/16 in, Tip Outer Diameter 5/8 in, Base Outer Diameter 1 1/8 in, Overall Length 3 3/4 in, Air Flow - Maximum 40 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 101826G-A, Compatible with Grainger Part Number 6YY24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1" Drive x 30mm 6-Point Impact Socket (79307)
- J.W. WINCO GN852.3-1700-T6S Latch Toggle Clamp (852.3-1700-T6S)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW5)
- MILWAUKEE TOOL M18 10T Knockout 1/2-4" Kit, M18 Band Saw (2676-23, 2829-20)
- ECONOLINE Glove Clamp Set, PK2 (414510)
- ECONOLINE Tubing, Red Per Foot (413422)
- ECONOLINE Nozzle, Ceramic 5/32 In I.D. Lrg (448851)
- ECONOLINE Work Floor (202692-62)
- ECONOLINE Pipe T (411328)
- ECONOLINE Air Hose 5/8 In I.D. 3/16 In Thick (413420)
- VELOX Machine Guard Panel, 5 ft. W x 6 ft. H (X05866)
- Econoline Machine Tool Parts