Shop All Machine Guard Parts
Econoline
Nozzle Ceramic 1/8 In Short
Mfr # 410215
Zoro # G2927998
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- For Use With Mfr. Model Number 101767PT-4, 201381
- Material Ceramic
- Type Ceramic Nozzle
- Features 1/8 in Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 410215
- Zoro # G2927998
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Length | 1 5/16 in |
Tip Outer Diameter | 5/16 in |
Inner Diameter | 1/8 in |
Base Outer Diameter | 7/16 in |
Details
Item | Abrasive Blast Nozzle |
Fits Brand | Econoline |
For Use With Mfr. Model Number | 101767PT-4, 201381 |
Material | Ceramic |
Type | Ceramic Nozzle |
Features | 1/8 in Short |
Air Flow - Maximum | 15 cfm |
Feed Type | Pressure |
Shape | Straight |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Ceramic, Shape Straight, Inner Diameter 1/8 in, Tip Outer Diameter 5/16 in, Base Outer Diameter 7/16 in, Overall Length 1 5/16 in, Air Flow - Maximum 15 cfm, Compatible with Manufacturer Model Number 101696SG-A, 101825G-A, Compatible with Grainger Part Number 6YY23, 6YY25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ ENGINEERING TOOLS PVT LTD 10LB Sledgehammer (ESH-1036F)
- DASCO PRO Starter/Marking Punch, 3 Piece (33)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 8" X 10" (48-20-7334)
- BOSCH SDS Max (R) Core Bit W/Shank, 2 5/8 In, 12 L (HC8521)
- ECONOLINE Nozzle, Ceramic 5/32 In I.D. Lrg (448851)
- ECONOLINE Pipe T (411328)
- ECONOLINE Tubing, Black Per Foot (413423)
- ECONOLINE Glove Clamp Set, PK2 (414510)
- ECONOLINE Nozzle, Ceramic 3/16 In I.D. Lrg (448848)
- ECONOLINE Work Floor (202692-62)
- ECONOLINE Tubing, Red Per Foot (413422)
- Econoline Machine Tool Parts