Shop All Blast Cabinet Parts
Econoline
Nozzle, Ceramic 1/8 In I.D. Lrg
Mfr # 448857
Zoro # G2283261
original price:
$11.29
9% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Pressure
- Fits Brand Econoline
- For Use With Mfr. Model Number 201542
- Includes Single Nozzle
- Features 1/8 in Inside Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoline
- MFR # 448857
- Zoro # G2283261
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Length | 3 3/4 in |
Base Outer Diameter | 1 1/8 in |
Tip Outer Diameter | 5/8 in |
Inner Diameter | 1/8 in |
Details
Feed Type | Pressure |
Fits Brand | Econoline |
Item | Abrasive Blast Nozzle |
For Use With Mfr. Model Number | 201542 |
Includes | Single Nozzle |
Features | 1/8 in Inside Diameter |
Material | Ceramic |
Shape | Tapered |
Air Flow - Maximum | 15 cfm |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 1/8 in, Tip Outer Diameter 5/8 in, Base Outer Diameter 1 1/8 in, Overall Length 3 3/4 in, Air Flow - Maximum 15 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 101826G-A, Compatible with Grainger Part Number 6YY24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 80G, TS, PK50 (66261138185)
- DEWALT 4-1/2" x 7/8" 40g XP flap disc (DW8250)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90041)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 36 Grit (30474)
- ECONOLINE Air Hose (201715)
- ECONOLINE Gun Hose with Male Fitting (201872)
- ECONOLINE Right Hand Glove Only (412008R)
- ECONOLINE Rubber Grommet (411430)
- ECONOLINE Foot Pedal with Valve (201719YW)
- ECONOLINE Latch (411703)
- ECONOLINE Lamp Box Assembly Small (202836-LED)
- Econoline Blast Cabinet Parts