Shop All Blast Cabinet Parts
Econoline
Nozzle, Ceramic 1/4 In I.D. Lrg
Mfr # 448847
Zoro # G9483914
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Pressure
- Fits Brand Econoline
- For Use With Mfr. Model Number 201719YW
- Features 1/4 in Inside Diameter
- Includes Single Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 448847
- Zoro # G9483914
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Length | 3 3/4 in |
Tip Outer Diameter | 5/8 in |
Base Outer Diameter | 1 1/8 in |
Inner Diameter | 1/4 in |
Details
Feed Type | Pressure |
Fits Brand | Econoline |
For Use With Mfr. Model Number | 201719YW |
Item | Abrasive Blast Nozzle |
Features | 1/4 in Inside Diameter |
Includes | Single Nozzle |
Material | Ceramic |
Air Flow - Maximum | 80 cfm |
Shape | Tapered |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 1/4 in, Tip Outer Diameter 5/8 in, Base Outer Diameter 1 1/8 in, Overall Length 3 3/4 in, Air Flow - Maximum 80 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 101826G-A, Compatible with Grainger Part Number 6YY24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR Sanding Sheet, 11 in L, 9 in W, 150 Grit, Fine, Aluminum Oxide Abrasive (3262)
- FLEX-HONE TOOL BC5818 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5818)
- WEILER Flap Disc, 4-1/2inx40Grit, 5/8-11,13000RPM (98926)
- CONTINENTAL ABRASIVES 6" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-6070407H)
- ECONOLINE Cabinet Floor, Length: 42" (201338)
- ECONOLINE Lamp Box Assembly Small (202836-LED)
- ECONOLINE Medium Pressure Diaphragm (411164)
- ECONOLINE 5 In. Trap Door Spring (411600)
- ECONOLINE Window Frame (309430-66)
- ECONOLINE Gun Assembly (201540)
- ALLSOURCE Ballast for Lamp, 48ME53 and 48ME54 (41870)
- Econoline Blast Cabinet Parts