Shop All Blast Cabinet Parts
Econoline
Nozzle, 3/32 In I.D.
Mfr # 416534
Zoro # G7319864
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Pressure
- Fits Brand Econoline
- Features 3/32 in Inside Diameter
- Includes Single Nozzle
- Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 416534
- Zoro # G7319864
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Length | 1 11/16 in |
Base Outer Diameter | 1 1/16 in |
Inner Diameter | 1/8 in |
Tip Outer Diameter | 1 1/16 in |
Details
Feed Type | Pressure |
Fits Brand | Econoline |
Item | Abrasive Blast Nozzle |
Features | 3/32 in Inside Diameter |
Includes | Single Nozzle |
Material | Tungsten Carbide |
Air Flow - Maximum | 7 cfm |
Shape | Straight |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Tungsten Carbide, Shape Straight, Inner Diameter 1/8 in, Tip Outer Diameter 1 1/16 in, Base Outer Diameter 1 1/16 in, Overall Length 1 11/16 in, Air Flow - Maximum 7 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 101694DG-A, 101697WDG-A, 101699WD-A, 102760G-A, Compatible with Grainger Part Number 3JR97, 3JR98, 40HY72, 6YY21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 1/16 X 1/2 X 1-1/4" 75% 6A2C Plain Diamond Wheel 150 Grit (2403-6502)
- FLEX-HONE TOOL BC23818 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23818)
- BRUSH RESEARCH MANUFACTURING CN420C 4" Dia. Copper Center Wheel, .020 Nylon, 1/2" Arbor Hole, .1.562 Trim, .500 Face Width (CN420C)
- SCOTCH-BRITE Convolute Wheel, Cut/Polish, 6x1x1, FN (7100009186)
- ECONOLINE Gun Body Only (201775)
- ECONOLINE Hose Fittings (201863)
- ECONOLINE Jet Assembly (201541)
- ECONOLINE Pencil Gun Assembly 1/8 In (10253)
- ECONOLINE Nozzle Assembly (201790)
- ECONOLINE Fan Nozzle 30 cfm at 80 psi (101828-A)
- ECONOLINE Gasket 25 ft. (411403G-25)
- Econoline Blast Cabinet Parts