Shop All Blast Cabinet Parts
Econoline
Metering Valve
Mfr # 411125
Zoro # G7336366
original price:
$131.29
20% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 in
- Fits Brand Econoline
- For Use With Mfr. Model Number 101697WD-A,101697WD-A,101697WD-A
- Includes (1) Steel Body Valve
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 411125
- Zoro # G7336366
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Width | 2 in |
Overall Length | 4 in |
Details
Fits Brand | Econoline |
For Use With Mfr. Model Number | 101697WD-A,101697WD-A,101697WD-A |
Item | Metering Valve |
Includes | (1) Steel Body Valve |
Material | Steel |
Description
Metering Valve, Includes (1) Steel Body Valve, Product Type Metering Valve, Compatible with Grainger Part Number 3JR97, 3JR98, 40HY72, 6YY21, Overall Dia. Not Applicable, Overall Length 4 in, Overall Width 2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, 101697WDG-A, 102760G-A, Material Steel, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Roll, 3/8 x 1in, 120G (08834183482)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 400 G, AlO, PK50 (66261126331)
- SHARK INDUSTRIES 2" Green Zirconia Mini Grinding Discs 36 Grit - 25 Pk (12613)
- 3M Buffing Pad 5100N, 20" x 14", Red, PK10 (5100N 688)
- ECONOLINE 5 In. Trap Door Spring (411600)
- ECONOLINE Nozzle Assembly (201790)
- ECONOLINE Aluminum Blast Gun Body 12 cfm (201756)
- ECONOLINE Gun Assembly (201540)
- ECONOLINE Dust Collector Vacuum (414404)
- ECONOLINE Glove Clamp PK2 (414512)
- ECONOLINE Hose, 10 ft. and Tank Fitting, 2-1/2" ID (201820-10)
- Econoline Blast Cabinet Parts