Shop All Blast Cabinet Parts
Econoline
Left Glove 24 in.
Mfr # 412003L
Zoro # G5407683
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Hand Style Left Only
- Fits Brand Econoline
- For Use With Mfr. Model Number 101694G-A, 101696G-A, 101696SG-A
- Glove Length 24 in
- Palm Material Neoprene, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 412003L
- Zoro # G5407683
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Glove Length | 24 in |
Glove Diameter | 6 in |
Overall Length | 24 in |
Details
Glove Hand Style | Left Only |
Fits Brand | Econoline |
For Use With Mfr. Model Number | 101694G-A, 101696G-A, 101696SG-A |
Item | Blasting Glove |
Palm Material | Neoprene, Vinyl |
Back Material | Neoprene, Vinyl |
Hand Style | Left Only |
Glove Materials | Neoprene, Vinyl |
Glove Material | Neoprene, Vinyl |
Description
Blasting Glove, Glove Hand Style Left, Glove Diameter 6 in, Overall Length 24 in, Glove Material Neoprene, Vinyl, Compatible with Grainger Part Number 3Z850, 3Z887, Compatible with Manufacturer Model Number 101694G-A, 101696G-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (63510)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 60GR (06B606)
- MIRKA PSA, Disc Roll, 5", P800, PK100 (23-314-800)
- 3M Pad Steel Wool Syn Very Fine (10120)
- ECONOLINE Medium Pressure Diaphragm (411164)
- ECONOLINE Dust Blow Off Gun (201749)
- ECONOLINE Motor Gasket (403510)
- ECONOLINE Carbon Screen (311135)
- ECONOLINE Gun Hose with Male Fitting (201872)
- ECONOLINE Gun Body Only (201757)
- WESTWARD Cabinet Filter (TT10Z916CFG)
- Econoline Blast Cabinet Parts