Shop All Vise and Clamp Parts
Econoline
Latch
Mfr # 411712
Zoro # G1974631
original price:
$17.12
22% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- For Use With Mfr. Model Number 102760G-A,102760G-A,102760G-A
- Overall Length 1 in
- Overall Height 1 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 411712
- Zoro # G1974631
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Overall Length | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Details
Fits Brand | Econoline |
For Use With Mfr. Model Number | 102760G-A,102760G-A,102760G-A |
Item | Front Latch |
Includes | (1) Latch |
Material | Steel |
Description
Front Latch, Includes (1) Latch, Product Type Front Latch, Compatible with Grainger Part Number 3JR97, 3Z848, 3Z850, Overall Dia. Not Applicable, Overall Length 1 in, Overall Width 1 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101691G-A, 101694DG-A, 101694G-A, Material Steel, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL LED MAG CLW RETRIEVR 24"" (W83196)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X30)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1/2, 3/16, SS (GL3X0500T----X0)
- CRESCENT WISS SNIPS OFFSET 9-1/4"" GRN (M7R)
- ECONOLINE Trap Door Gasket (410546)
- ECONOLINE Glove Clamp, Pair (414513)
- BESSEY Gearklamp Pad Set 5 Sets, 3101840 (3101840)
- PANAVISE 3-7/16" Nominal Clamp On Vise with Stationary Base (311)
- DAYTON Flat Jaw Plate (TT10430.00JG)
- WILTON Replacement Vise Jaw, Copper, 6 in, PR (404-6)
- WILTON Jaw Inserts for 4LT62, 4.5 L, PK2 (2908060)
- Econoline Vise and Clamp Parts