Shop All Abrasive Blaster Accessories
Econoline
Lampshield, 1/16" Thickness, 12" x 25.5"
Mfr # 411422
Zoro # G1045843
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Blast Cabinet Accessories
- For Use With 3JR97, 3JR98, 3Z850, 3Z887, 3Z947, 6YY21
- Size 12 in x 25.5 in
- Includes (1) Lampshield
- Accessory Type Lampshield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 411422
- Zoro # G1045843
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 12 in x 25.5 in |
Overall Width | 12 in |
Overall Height | 12 in |
Overall Length | 25 in |
Details
Blasting Accessory Grouping | Blast Cabinet Accessories |
For Use With | 3JR97, 3JR98, 3Z850, 3Z887, 3Z947, 6YY21 |
Item | Large Lamp Shield |
Includes | (1) Lampshield |
Accessory Type | Lampshield |
Description
Large Lamp Shield, Includes (1) Lampshield, Product Type Large Lamp Shield, Compatible with Grainger Part Number 3JR97, 3JR98, 3Z850, 3Z887, 3Z947, 40HY72, 4NFU2, 4NFU3, 6YY21, Overall Dia. Not Applicable, Overall Length 25 in, Overall Width 12 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, 101694G-A, 101696G-A, 101697WDG-A, 101698G-A, 101701G-A, 102760G-A, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Rolls, 1/2x1x1/8in, 180 Grit (08834180293)
- REX CUT Alpha Green Cut Off Wheel 4 X .040 X 3/8 T1 Alpha Green (860012)
- VSM Abrasive Belt, 120 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (54756)
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333534)
- ECONOLINE Gloves (12011)
- ECONOLINE Acrylic Window (411405)
- ECONOLINE Gun Assembly (201381)
- ECONOLINE Siphon Feed Air Jet (201383)
- ECONOLINE Gloves, 32 In All Natural Rubber, PK2 (412403)
- ECONOLINE Siphon Feed Air Jet (201394)
- ROTHENBERGER Seperating Pin 22Mm & 32Mm Spirals (72101)
- Econoline Abrasive Blaster Accessories