Shop All Machine Guard Parts
Econoline
Hose Barb
Mfr # 413421
Zoro # G2928110
original price:
$11.99
10% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- For Use With Mfr. Model Number 101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A
- Material Steel
- Includes (1) Hose Nipple
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 413421
- Zoro # G2928110
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Length | 2 1/2 in |
Details
Item | Hose Barb |
Fits Brand | Econoline |
For Use With Mfr. Model Number | 101697WD-A,101697WD-A,101697WD-A,101697WD-A,101697WD-A |
Material | Steel |
Includes | (1) Hose Nipple |
Description
Hose Barb, Includes (1) Hose Nipple, Product Type Hose Barb, Compatible with Grainger Part Number 3JR97, 3JR98, 40HY72, 6YY21, 6YY23, 6YY24, Overall Dia. Not Applicable, Overall Length 2 1/2 in, Overall Width Not Applicable, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, 101696SG-A, 101697WDG-A, 101699WD-A, 101826G-A, 102760G-A, Material Steel, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- PREVOST Non-Scratch Blow Gun, 1/4" FNPT (27202 PRE)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS543JVN)
- TEKTON 1/2 Inch Drive x 32 mm Deep 6-Point Impact Socket (SID23132)
- ECONOLINE Work Floor (202692-62)
- ECONOLINE Nozzle, Ceramic 5/32 In I.D. Lrg (448851)
- ECONOLINE Tubing, Black Per Foot (413423)
- ECONOLINE Tubing, Red Per Foot (413422)
- ECONOLINE Clamp (413405)
- ECONOLINE Pipe T (411328)
- ULTRA-DEX USA Shim Seat, ISSN-633 (ISSN-633)
- Econoline Machine Guard Parts