Shop All Machine Guard Parts
Econoline
Hose Barb 1/4 In
Mfr # 495668
Zoro # G2928217
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- Features Size: 1/4 in
- Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoline
- MFR # 495668
- Zoro # G2928217
- Country of Origin United States
- Category Machine Guard Parts
Details
Item | Hose Barb 1/4" |
Fits Brand | Econoline |
Features | Size: 1/4 in |
Type | Hose Barb |
Description
Hose Barb 1/4 In., Product Type Hose Barb 1/4 In., Weight Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIN, RH Spiral, Square, Standard, 1/2 (32334)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (484-375011)
- CRESCENT #1 x 1" Square VORTEX™ Impact Power Bit - 25 Pack (CAVB1SQ1-25)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D18,24R WMP35)
- ECONOLINE Work Floor (202692-62)
- ECONOLINE Pipe T (411328)
- ECONOLINE Air Hose 5/8 In I.D. 3/16 In Thick (413420)
- ECONOLINE Tubing, Red Per Foot (413422)
- ECONOLINE Tubing, Black Per Foot (413423)
- ECONOLINE Nozzle, Ceramic 5/32 In I.D. Lrg (448851)
- ZORO SELECT Alloy Steel Taper Tap, 4-40 (CCT1060-84)
- Econoline Machine Tool Parts