Shop All Blast Cabinet Parts
Econoline
Gun Body Only
Mfr # 201757
Zoro # G7340751
original price:
$80.25
10% off
new price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Siphon
- For Use With Mfr. Model Number 102760G-A
- Fits Brand Econoline
- Air Pressure - Maximum 100 psi
- Hose Connector Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 201757
- Zoro # G7340751
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Hose Connector Size | 3/8 in |
Details
Feed Type | Siphon |
For Use With Mfr. Model Number | 102760G-A |
Fits Brand | Econoline |
Item | Gun Body |
Air Pressure - Maximum | 100 psi |
Hose Connector Type | NPT |
Air Flow - Maximum | 25 cfm |
Description
Gun Body, Product Type Blast Gun Body, Feed Type Siphon, Air Flow - Maximum 25 cfm, Air Pressure - Maximum 100 psi, Nozzle Inner Dia. Not Applicable, Nozzle Material Not Applicable, Hose Connector Size 3/8 in, Hose Connector Type NPT, Compatible with Grainger Part Number 3Z848, 3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3, Compatible with Manufacturer Model Number 101691G-A, 101694G-A, 101696G-A, 101698G-A, 101699G-A, 101701G-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Abrasive Blaster, Press, 45lb, 60-125psi (10Z913)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45175)
- MAGNUM Carbide Burr, Series 7000M, Pointed, 14 Head Dia, 1 Length of Cut, ConePointed Shape SM Head (7M116CDC)
- SGSPRO Carbide Bur, Invert, 1/2in, O. L. 3-1/4in (15867)
- ECONOLINE Nozzle, Ceramic 3/32 In I.D. Lrg (448849)
- ECONOLINE Borion Carbide Nozzle (410208)
- ECONOLINE Dust Collector Vacuum (414404)
- ECONOLINE Cabinet Floor, Length: 42" (201338)
- ECONOLINE Regulator, Pressure with Gauge (411116-S)
- ECONOLINE Nozzle Assembly (201790)
- ECONOLINE Motor Gasket (403510)
- Econoline Blast Cabinet Parts