Shop All Abrasive Blaster Accessories
Econoline
Gloves, 33 In, PR
Mfr # 412007
Zoro # G2481035
product price: $60.49
/pr
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Gloves
- For Use With 3Z947
- Size Universal
- Glove Coating Material Vinyl
- Material Neoprene and Vinyl, With Cloth Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 412007
- Zoro # G2481035
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | Universal |
Overall Dia. (In.) | 7 |
Overall Height (In.) | 33 |
Glove Size | Universal |
Glove Length | 33 in |
Overall Length | 33 in |
Overall Width | 7 in |
Glove Diameter | 7 in |
Details
Blasting Accessory Grouping | Gloves |
For Use With | 3Z947 |
Glove Coating Material | Vinyl |
Material | Neoprene and Vinyl, With Cloth Lining |
Item | Blasting Glove Set |
Glove Material | Neoprene, Vinyl |
Description
Blasting Glove Set, Glove Hand Style Left, Right, Glove Diameter 7 in, Overall Length 33 in, Glove Material Neoprene, Vinyl, Compatible with Grainger Part Number 3Z947, 4NFU2, 4NFU3, Compatible with Manufacturer Model Number 101698G-A, 101699G-A, 101701G-A, Overall Width 7 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Sanding Belt38inWx13inL80X10PK (61125)
- 3M Hookit Blue Disc MultiH, 36167, 5", PK200 (36167)
- DEVOUR 5" PREMIUM Diamond ALL PURPOSE (NT050AP)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 120 Grit, Very Fine, Silicon Carbide (9777)
- ECONOLINE Gun Mounting Bracket (101841-A)
- ECONOLINE Window, Replacement, Pk2 (311535-R)
- ECONOLINE Glove, 24 In.L, Universal, Pr (412002)
- ECONOLINE Gloves 33 In, Fits Econoline (412009)
- ECONOLINE Polyfelt Filter Bag (414436)
- ECONOLINE Gloves (412005)
- MARCO 1" ID Nylon Nozzle Holder - 50MM (10NHN250)
- Econoline Abrasive Blaster Accessories