Shop All Abrasive Blaster Accessories
Econoline
Gloves, 32 In All Natural Rubber, PK2
Mfr # 412403
Zoro # G7284024
original price:
$198.49
29% off
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Seamless Rubber
- Glove Hand Style Left and Right
- Glove Length 32 in
- Back Material Seamless Rubber
- For Use With Mfr. Model Number 101698G-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoline
- MFR # 412403
- Zoro # G7284024
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Glove Length | 32 in |
Overall Length | 32 in |
Glove Diameter | 9 in |
Details
Palm Material | Seamless Rubber |
Glove Hand Style | Left and Right |
Item | Blasting Glove Set |
Back Material | Seamless Rubber |
For Use With Mfr. Model Number | 101698G-A |
Fits Brand | Econoline |
Hand Style | Left and Right |
Glove Materials | Seamless Rubber |
Glove Material | Rubber |
Description
Blasting Glove Set, Glove Hand Style Left, Right, Glove Diameter 9 in, Overall Length 32 in, Glove Material Rubber, Compatible with Grainger Part Number 3JR98, 40HY72, Compatible with Manufacturer Model Number 101699WD-A, 102760G-A, 2 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Gloves (12004)
- 3M Sanding Sheet, 11x9 In, 80 G, Garnet, PK250 (70070927101)
- 3M Roloc Disc TSM 777F, 2 in 80 YF-weight, 50/inner 200/pk (7000118300)
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Hiolit X (57-4-24-100T)
- ECONOLINE Econoline Plugger Cap For Wd Cabinets (410462-C)
- ECONOLINE Filter Fabric, Polyfelt (302038-A)
- ECONOLINE Siphon Feed Air Jet (201394)
- ECONOLINE Pressure Nozzle Kit, 5/16 in. (410204)
- ECONOLINE Gloves (412005)
- ECONOLINE Gloves, 33 In, PR (412007)
- MARCO Hose End for 3/4" ID Abrasive Blasting Hose (10L366HE)
- Econoline Abrasive Blaster Accessories