Shop All Blast Cabinet Parts
Econoline
Glove Clamp PK2
Mfr # 414512
Zoro # G2283289
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5/8 in
- For Use With Mfr. Model Number 101694G-A,101694G-A,101694G-A,101694G-A,101694G-A
- Fits Brand Econoline
- Overall Dia. 8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoline
- MFR # 414512
- Zoro # G2283289
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Width | 5/8 in |
Overall Dia. | 8 in |
Details
For Use With Mfr. Model Number | 101694G-A,101694G-A,101694G-A,101694G-A,101694G-A |
Fits Brand | Econoline |
Item | Glove Clamps |
Material | Steel |
Description
Glove Clamps, Product Type Glove Clamps, Compatible with Grainger Part Number 3Z947, 4NFU2, 4NFU3, Overall Dia. 8 in, Overall Length Not Applicable, Overall Width 5/8 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101698G-A, 101699G-A, 101701G-A, Material Steel, Overall Height Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, PK100 (151-29148)
- DYNABRADE Belt, 120G, 1/2"X12" (82529)
- ZORO SELECT Carbide Bur, Taper Radius End, 5/16 (19D919)
- VSM Abrasive Belt, 320 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 320 Grit, Extra Fine, KK711X (201893)
- ECONOLINE Jet Assembly (201541)
- ECONOLINE Light Switch (411249)
- ECONOLINE 5 In. Trap Door Spring (411600)
- ECONOLINE Foot Pedal Valve (411131)
- ECONOLINE Latch (411703)
- ECONOLINE Tube, 1/2 In Steel Universal Siphon (201785)
- ECONOLINE Air Hose (201715)
- Econoline Blast Cabinet Parts