Shop All Blast Cabinet Parts
Econoline
Glove Clamp, PK2
Mfr # 414511
Zoro # G9084293
original price:
$14.22
25% off
new price: $10.65
/pk 2, $5.33/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7 in
- For Use With Mfr. Model Number 101699G-A,101699G-A,101699G-A,101701G-A
- Fits Brand Econoline
- Material Steel
- Overall Dia. 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 414511
- Zoro # G9084293
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Width | 7 in |
Overall Dia. | 7 in |
Details
For Use With Mfr. Model Number | 101699G-A,101699G-A,101699G-A,101701G-A |
Fits Brand | Econoline |
Item | Glove Clamps |
Material | Steel |
Description
Glove Clamps, Product Type Glove Clamps, Compatible with Grainger Part Number 3JR97, 3Z850, 3Z887, 6YY21, Overall Dia. 7 in, Overall Length Not Applicable, Overall Width 7 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, 101694G-A, 101696G-A, 101697WDG-A, Material Steel, Overall Height Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 40 Grit (T-03925)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1/2 In, Shape B121 (61463624466)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843331)
- FORNEY Command PRO Wire Wheel, Stringer Bead, Stainless Steel, 4 in x .020 in x 5/8 in-11 (72804)
- ECONOLINE Gun Body Only (201775)
- ECONOLINE Latch (411703)
- ECONOLINE Window Frame (309430-66)
- ECONOLINE Tube, 1/2 In Steel Universal Siphon (201785)
- ECONOLINE Jet Assembly (201541)
- ECONOLINE Light Box, Large, Gray (202835-LED)
- AMERICAN HAWK INDUSTRIAL Carbide Insert with Steel Jacket Housing 5/16" Sandblast Nozzle (115)
- Econoline Blast Cabinet Parts