Shop All Blast Cabinet Parts
Econoline
Foot Pedal Valve
Mfr # 411131
Zoro # G5408033
original price:
$152.30
22% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Width 1 in
- For Use With Mfr. Model Number 101701G-A,101701G-A
- Fits Brand Econoline
- Includes (1) Foot Pedal Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 411131
- Zoro # G5408033
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Height | 3 in |
Overall Width | 1 in |
Overall Length | 2 in |
Details
For Use With Mfr. Model Number | 101701G-A,101701G-A |
Fits Brand | Econoline |
Item | Foot Pedal Valve |
Includes | (1) Foot Pedal Valve |
For Use With | Air System Plumbing |
Description
Foot Pedal Valve, Includes (1) Foot Pedal Valve, Product Type Foot Pedal Valve, Compatible with Grainger Part Number 24JL47, 6YY23, Overall Dia. Not Applicable, Overall Length 2 in, Overall Width 1 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101696SG-A, 201719YW, Material Not Applicable, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Chamfer Cones, 7/8x90 deg., A/O, Grit 60 (A007975)
- ARC ABRASIVES Psa Gold Disc Rl-100 6In 400 (34982)
- PFERD P.O.P. 4" Knot Mini Bevel Brush - .020 CS Wire, 5/8-11 Thread (82202P)
- MERIT Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (08834163272)
- ECONOLINE Air Jet Assembly (201851)
- ECONOLINE Motor Assembly (414414)
- ECONOLINE Pencil Gun Assembly 1/8 In (10253)
- ECONOLINE Gun Body Only (201757)
- ECONOLINE Dust Filter (495171)
- ECONOLINE Gun to Cabinet Wall Hose (201883)
- ECONOLINE Glove Clamp PK2 (414512)
- Econoline Blast Cabinet Parts