Shop All Abrasive Blaster Accessories
Econoline
Filter Fabric, Polyfelt
Mfr # 302038-A
Zoro # G2592265
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Filters
- For Use With 6YY23
- Size 20 1/2 X 23 1/2 in
- Material Polyfelt
- Overall Width 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoline
- MFR # 302038-A
- Zoro # G2592265
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 20 1/2 X 23 1/2 in |
Overall Width | 23 1/2 in |
Filter Height | 90% @ 2.5 micron |
Overall Length | 20 1/2 in |
Details
Blasting Accessory Grouping | Filters |
For Use With | 6YY23 |
Item | Abrasive Blast Filter Fabric |
Material | Polyfelt |
Description
Abrasive Blast Filter Fabric, Filter Type Filter Fabric, Filter Height 90 Percent @ 2.5 micron, Overall Depth Not Applicable, Overall Width 23 1/2 in, Overall Dia. Not Applicable, Overall Length 20 1/2 in, Compatible with Grainger Part Number 6YY23, Compatible with Manufacturer Model Number 101696SG-A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x1" 80gr (15F158)
- SGSPRO Carbide Bur, Cyl End Rad, 1/8in, OL 1-1/2in (12278)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Fine (24001 Trip-F-B)
- GORDON BRUSH 2" Natural Bristle and Wood Handle Chip Brush (TA620)
- ECONOLINE Diaphragm, Media Valve (411157)
- ECONOLINE Manual Turntable, 26 In, 2000 Lb Capacity (101720-66)
- ECONOLINE Gun Mounting Bracket (101841-A)
- ECONOLINE Abrasive Hose, 8ft., 1/2 In.ID, 1-1/8In.OD (313525)
- ECONOLINE Window (411410)
- ECONOLINE Blast Cabinet Parts Basket, 8x8 In (201213)
- AMERICAN ABRASIVE SUPPLY Female Air Fitting, for 3/4" Pipe, 2 Prong (FE-75)
- Econoline Abrasive Blaster Accessories