Shop All Blast Cabinet Parts
Econoline
Fan Nozzle 30 cfm at 80 psi
Mfr # 101828-A
Zoro # G7354146
original price:
$260.79
5% off
new price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Siphon
- For Use With Mfr. Model Number 202836
- Fits Brand Econoline
- Includes Single Nozzle
- Features 30 cfm @ 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 101828-A
- Zoro # G7354146
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Length | 7 3/4 in |
Details
Feed Type | Siphon |
For Use With Mfr. Model Number | 202836 |
Fits Brand | Econoline |
Item | Fan Nozzle |
Includes | Single Nozzle |
Features | 30 cfm @ 80 psi |
Type | Fan Nozzle |
Material | Steel |
Air Flow - Maximum | 30 cfm |
Shape | Tapered |
Description
Fan Nozzle, Product Type Nozzle, Feed Type Siphon, Material Steel, Shape Tapered, Inner Diameter Not Applicable, Tip Outer Diameter Not Applicable, Base Outer Diameter Not Applicable, Overall Length 7 3/4 in, Air Flow - Maximum 30 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 101826G-A, Compatible with Grainger Part Number 6YY24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (51109)
- WEILER 8" Standard Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (09440)
- CLESCO SD-010016-04NL Standard Nut Lock Sanding Drum with Shank (SD-010016-04NL)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5"x3.5"x15.5" 120G, 120 Grit, CoolCut XX (07F371)
- ECONOLINE Tube, 1/2 In Steel Universal Siphon (201785)
- ECONOLINE Lamp Socket (411245)
- ECONOLINE Enclosure Gasket (411427)
- ECONOLINE Clear Hose 9 ft. O.D. 7/8 In I.D. 5/8 In (13403-9)
- ECONOLINE Light Box, Large, Gray (202835-LED)
- ECONOLINE Motor Assembly (414414)
- AMERICAN HAWK INDUSTRIAL Single Stage Dust Collector Vacuum Motor (V730-5)
- Econoline Blast Cabinet Parts