Shop All Blast Cabinet Parts
Econoline
Dust Filter
Mfr # 495171
Zoro # G5407665
original price:
$142.70
25% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- Filter Height 99.9% @ 0.5 micron
- Overall Length 9 in
- Overall Dia. 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 495171
- Zoro # G5407665
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Filter Height | 99.9% @ 0.5 micron |
Overall Length | 9 in |
Overall Dia. | 7 7/8 in |
Details
Fits Brand | Econoline |
Item | Dust Filter |
Description
Dust Filter, Filter Type Cartridge Filter, Filter Height 99.9 Percent @ 0.5 micron, Overall Depth Not Applicable, Overall Width Not Applicable, Overall Dia. 7 7/8 in, Overall Length 9 in, Compatible with Manufacturer Model Number 201768GY-C10, 201768GY-C5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x .045" x 7/8" T1 5PK Flexvolt Cutting Wheel (DWAFV845045B5)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia.PK20 (07660749225)
- 3M Unitized Wheel BU Pad, 1D, QC (7000045946)
- ECONOLINE 16 In. Trap Door Spring (11601)
- ECONOLINE Regulator, Pressure with Gauge (411116-S)
- ECONOLINE Spring-Flip Top (411602)
- ECONOLINE Foot Pedal Valve (411131)
- ECONOLINE Fan Nozzle 30 cfm at 80 psi (101828-A)
- ECONOLINE Gun to Cabinet Wall Hose (201883)
- ALLSOURCE Nozzle, 6mm, PK3 (41911)
- Econoline Blast Cabinet Parts