Shop All Dust Collectors
Econoline
Dust Collector, 850 CFM Max Flow, 3 hp, 1 Phase
Mfr # 101852WD-A
Zoro # G3441518
product price: $7,684.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,684.99
Free 30-Day Returns
Key Features
- Max. Flow (CFM) 850 cfm
- HP 3 hp
- Phase Single
- Amps AC 14.5 A
- dBA 83 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 101852WD-A
- Zoro # G3441518
- Country of Origin United States
- Category Dust Collectors
Dimensions
Impeller Dia. (In.) | 14 |
Hose Dia. (In.) | 5 in |
Overall Width (In.) | 42 in |
Overall Depth (In.) | 66 in |
Depth (In.) | 66 in |
Height (In.) | 101 in |
Width (In.) | 42 in |
Max. Hose Length (Ft.) | 10 |
Overall Height (In.) | 101 in |
Hose Length | 10 ft |
Overall Width | 42 in |
Overall Depth | 66 in |
Overall Height | 101 in |
Filter Height | 90% @ 2.5 micron |
Impeller Diameter | 14 in |
Hose Diameter | 5 in |
Description
Abrasive Blasting Dust Collector, Filter Type Filter Bag, Air Flow - Maximum 850 cfm, Filter Height 90 Percent @ 2.5 micron, Sound Level - Maximum 83 dBA, Nameplate Voltage 230V AC, Overall Width 42 in, Overall Depth 66 in, Overall Height 101 in, Hose Diameter 5 in, Hose Length 10 ft, Current 14.5 A, Filter Rating 50 micron, Frequency 60 Hz, Horsepower - Maximum 3 hp, Impeller Diameter 14 in, Includes Gauge, Moisture Filter, Regulator, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Two Way Lever Valve 1/4 Inch x 1/4 Inch NPT Female (VL700)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/8-12 UNJ (MS33649-20S)
- KIPP Adjustable Handle Size: 4 M10, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4101)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- ECONOLINE Dust Collector, 1/2 HP (202672-A)
- ECONOLINE Dust Collector, 400 CFM Max Flow, 1/2 hp (101716GYG-4C)
- ECONOLINE Dust Collector, 72inH x 20in D, 1 HP, 11.8A (101716GY-6C)
- ECONOLINE Dust Collector, 115 V (201768G-B5)
- MIRKA Coaxial Air Supply/Vacuum Hose, 12ft., L (MV-412HA)
- OASIS MACHINERY Disposable Dust Collector Filter for DC1700 (DC1700F)
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- Econoline Dust Collectors & Accessories