Shop All Dust Collectors
Econoline
Dust Collector, 1/2 HP
Mfr # 202672-A
Zoro # G0317107
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$767.99
Free 30-Day Returns
Key Features
- Type Bag-Style Filter
- Max. Flow (CFM) 150 cfm
- Amps AC 8 A
- dBA 87 dBA
- Hose Dia. (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoline
- MFR # 202672-A
- Zoro # G0317107
- UPC # 00094700580313
- Country of Origin United States
- Category Dust Collectors
Dimensions
Hose Dia. (In.) | 2 1/2 in |
Overall Depth (In.) | 15 in |
Overall Height (In.) | 65 in |
Max. Hose Length (Ft.) | 5 |
Overall Width | 15 in |
Overall Height | 65 in |
Hose Length | 5 ft |
Overall Depth | 15 in |
Hose Diameter | 2 1/2 in |
Drum Diameter | 15 in |
Filter Height | 90% @2.5 micron |
Details
Type | Bag-Style Filter |
Item | Abrasive Blasting Dust Collector |
Max. Flow (CFM) | 150 cfm |
Amps AC | 8 A |
dBA | 87 dBA |
Voltage | 115V AC |
Includes | 150 cfm Motor, 8 ft Electric Cord Plugs into Cabinet Light Box, Self-Cleaning Bag Style Filter |
Chip Capacity (Microns) | 90% @ 2.5 |
Features | Noise Reduction |
Horsepower - Maximum | 1/2 hp |
Sound Level - Maximum | 85 dBA |
Current | 8 A |
Air Flow - Maximum | 150 cfm |
Description
Abrasive Blasting Dust Collector, Filter Type Filter Bag, Air Flow - Maximum 150 cfm, Filter Height 90 Percent @2.5 micron, Sound Level - Maximum 85 dBA, Nameplate Voltage 115V AC, Overall Width 15 in, Overall Depth 15 in, Overall Height 65 in, Hose Diameter 2 1/2 in, Hose Length 5 ft, Current 8 A, Drum Diameter 15 in, Features Noise Reduction, Filter Rating 50 micron, Horsepower - Maximum 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 11 In Straight Long Handle Pliers Pliers-Long Nos, W1044 (W1044)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- HOUGEN-OGURA 11/16 in. Round Punch (75492)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Impac (3824)
- ECONOLINE Dust Collector, 400 CFM Max Flow, 1/2 hp (101716GYG-4C)
- ECONOLINE Dust Collector, 115 V (201768G-B5)
- ECONOLINE Dust Collector, 72inH x 20in D, 1 HP, 11.8A (101716GY-6C)
- JET Dust Collector, 490 CFM Max Flow, 1 1/2 hp, 1 Phase (414700)
- MIRKA Dual Operator, Vacuum Y-Fitting (MV-DOF-V)
- DAYTON Dust Collector, 2,600 CFM Max Flow, 5 hp, 3 Phase (3AA25)
- DEWALT Dust Extractorc, HEPA Filter, 155cfm (DWV015)
- Econoline Dust Collectors & Accessories