Shop All Blast Cabinet Parts
Econoline
Dust Blow Off Gun
Mfr # 201749
Zoro # G7319532
original price:
$115.00
6% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- Type Dust Blow
- Hose Length 48 in
- Hose Connector Type NPT
- Air Flow - Maximum 100 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 201749
- Zoro # G7319532
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Hose Length | 48 in |
Hose Connector Size | 3/8 in |
Details
Fits Brand | Econoline |
Item | Dust Blow-Off Gun |
Type | Dust Blow |
Hose Connector Type | NPT |
Air Flow - Maximum | 100 cfm |
Air Pressure - Minimum | 40 psi |
Air Pressure - Maximum | 100 psi |
Description
Dust Blow-Off Gun, Product Type Dust Blow-Off Gun, Feed Type Not Applicable, Air Flow - Maximum 100 cfm, Nozzle Inner Dia. Not Applicable, Nozzle Material Not Applicable, Hose Connector Size 3/8 in, Hose Connector Type NPT, Hose Length 48 in, Air Pressure - Minimum 40 psi, Air Pressure - Maximum 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- CGW ABRASIVES Surf Grinding Whl, 20x6x10, T7 (34071)
- 3M Sanding Disc, 5 in. (7010029930)
- WEILER Burr-Rx 14" Density Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86136)
- ECONOLINE Nozzle 7/16 In (410209)
- ECONOLINE Dust Collector Vacuum (414404)
- ECONOLINE Medium Pressure Diaphragm (411164)
- ECONOLINE Gun Assembly (201540)
- ECONOLINE Light Switch (411249)
- ECONOLINE Gun Hose with Male Fitting (201872)
- WESTWARD Cabinet Filter (TT10Z916CFG)
- Econoline Blast Cabinet Parts