Shop All Abrasive Blaster Accessories
Econoline
Door Gasket, Sold by Foot, 5/16inx1/2in
Mfr # 411401
Zoro # G3669666
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Sold by the Foot, 5/16 in x 1/2 in
- Overall Height (In.) 5/16 in
- Overall Height 3/8 in
- Accessory Type Door Gasket 5/16" Thick X 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 411401
- Zoro # G3669666
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | Sold by the Foot, 5/16 in x 1/2 in |
Overall Height (In.) | 5/16 in |
Overall Height | 3/8 in |
Details
Item | Door Gasket 5/16" Thick X 1/2" |
Accessory Type | Door Gasket 5/16" Thick X 1/2" |
Description
Door Gasket 5/16 In. Thick X 1/2 In., Product Type Door Gasket 5/16 In. Thick X 1/2 In., Weight Capacity Not Applicable, Overall Height 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Depressed Center Wheel 4-1/2 x 1/4 x 5/8- 11 INT T27 24 Grit Aluminum Oxide (35621)
- S.O.S. Box of Steel Wool Pads, Course (88320)
- BOSCH 5In Sanding Disc 8-Hole Red 120 Grit, PK5 (SR5R120)
- 3M Disc Pad, 6", PK10 (05776)
- ECONOLINE Gloves (412005)
- ECONOLINE Econoline Plugger Cap For Wd Cabinets (410462-C)
- ECONOLINE Gun Assembly (201379)
- ECONOLINE Window (411410)
- ECONOLINE Right Glove- 33X9 (412012R)
- ECONOLINE Glove, 24 In.L, Universal, Pr (412002)
- ALC Blast Hose 1/2in ID x20ft (40119)
- Econoline Abrasive Blaster Accessories