Shop All Blast Cabinet Parts
Econoline
Clear Hose 9 ft. O.D. 7/8 In I.D. 5/8 In
Mfr # 13403-9
Zoro # G7406761
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- Features 9 ft x 7/8 in OD x 5/8 in ID
- Color Clear
- Length 9 ft
- Overall Length 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 13403-9
- Zoro # G7406761
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Length | 9 ft |
Overall Length | 9 ft |
Hose Inner Diameter | 5/8 in |
Hose Outer Diameter | 7/8 in |
Details
Fits Brand | Econoline |
Item | Siphon Feed Blasting Hose |
Features | 9 ft x 7/8 in OD x 5/8 in ID |
Color | Clear |
Material | Rubber |
Air Pressure - Maximum | 120 psi |
Description
Siphon Feed Blasting Hose, Hose Inner Diameter 5/8 in, Hose Outer Diameter 7/8 in, Overall Length 9 ft, Material Rubber, Air Pressure - Maximum 120 psi, Compatible with Grainger Part Number 3Z848, 3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3, Compatible with Manufacturer Model Number 101691G-A, 101694G-A, 101696G-A, 101698G-A, 101699G-A, 101701G-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Mini Twisted Brush, Nylon, 3/16" dia. (05190)
- UNITED ABRASIVES/SAIT SAIT 82206 DA-F Handy Roll , 1-1/2" x 50 yards, 220 Grit, 1-Pack (82206)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 100G, PK12 (7007099616)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 80 Grit (71-10916AP)
- ECONOLINE Dust Collector Vacuum (414404)
- ECONOLINE Vibrator Rotary Ball (410111)
- ECONOLINE Right Hand Glove Only (412008R)
- ECONOLINE Cabinet Floor (201344-62)
- ECONOLINE Light Switch (411249)
- ECONOLINE Carbon Screen (311135)
- ECONOLINE Nozzle Assembly (201790)
- Econoline Blast Cabinet Parts