Shop All Blast Cabinet Parts
Econoline
Clear Hose 3 ft.
Mfr # 13403-3
Zoro # G9483817
original price:
$19.97
26% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 101691G-A
- Fits Brand Econoline
- Features 3 ft
- Color Clear
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 13403-3
- Zoro # G9483817
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Length | 3 ft |
Hose Inner Diameter | 5/8 in |
Hose Outer Diameter | 7/8 in |
Overall Length | 3 ft |
Details
For Use With Mfr. Model Number | 101691G-A |
Fits Brand | Econoline |
Item | Siphon Feed Blasting Hose |
Features | 3 ft |
Color | Clear |
Air Pressure - Maximum | 120 psi |
Material | Rubber |
Description
Siphon Feed Blasting Hose, Hose Inner Diameter 5/8 in, Hose Outer Diameter 7/8 in, Overall Length 3 ft, Material Rubber, Air Pressure - Maximum 120 psi, Compatible with Grainger Part Number 3Z848, Compatible with Manufacturer Model Number 101691G-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1"– 1-1/2" ID Nylon Abrasive Blast Hose Coupling Gasket - 10/Pkg (10SBGNY2)
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (113287)
- BIG HORN Double-Sided 400/1000 Grit 8'' Diamond Sharpening Stone Sharpener (19394)
- ARC ABRASIVES Belt Za/X 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit (71424-3)
- ECONOLINE 5 In. Trap Door Spring (411600)
- ECONOLINE Motor Assembly (414414)
- ECONOLINE Dust Filter (495171)
- ECONOLINE Window Frame (309430-66)
- ECONOLINE 16 In. Trap Door Spring (11601)
- ECONOLINE Trap Door Gasket (410545)
- ECONOLINE Light Switch (411249)
- Econoline Blast Cabinet Parts