Shop All Blast Cabinet Parts
Econoline
Carbon Screen
Mfr # 311138
Zoro # G7324633
original price:
$221.05
17% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 38 in
- Fits Brand Econoline
- For Use With Mfr. Model Number 101716GYG-4C
- Includes (1) Carbon Screen
- Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 311138
- Zoro # G7324633
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Width | 38 in |
Length | 40 in |
Overall Length | 40 in |
Details
Fits Brand | Econoline |
Item | Screen |
For Use With Mfr. Model Number | 101716GYG-4C |
Includes | (1) Carbon Screen |
Material | Carbon |
Description
Screen, Includes (1) Carbon Screen, Product Type Screen, Compatible with Grainger Part Number 3JR98, Overall Dia. Not Applicable, Overall Length 40 in, Overall Width 38 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 102760G-A, Material Carbon, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO FACE SPANNER - OFFSET (623910000)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 80 Grit, Coarse, R228 Metalite (78072721285)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 100 Grit, Hiolit X (57-2.5-14-100T)
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839058)
- ECONOLINE Medium Pressure Diaphragm (411164)
- ECONOLINE Nozzle 7/16 In (410209)
- ECONOLINE Borion Carbide Nozzle (410208)
- ECONOLINE Window Frame (309344-66)
- ECONOLINE Clear Hose 9 ft. O.D. 7/8 In I.D. 5/8 In (13403-9)
- ECONOLINE Light Switch (411249)
- ECONOLINE Enclosure Gasket (411427)
- Econoline Blast Cabinet Parts