Shop All Blast Cabinet Parts
Econoline
Cabinet Floor, Length: 42"
Mfr # 201338
Zoro # G7411756
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- For Use With Mfr. Model Number 101696G-A,101696G-A
- Fits Brand Econoline
- Length 42 in
- Overall Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 201338
- Zoro # G7411756
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Width | 24 in |
Length | 42 in |
Overall Length | 42 in |
Details
For Use With Mfr. Model Number | 101696G-A,101696G-A |
Fits Brand | Econoline |
Item | Cabinet Floor |
Description
Cabinet Floor, Product Type Cabinet Floor, Compatible with Grainger Part Number 3Z887, Overall Dia. Not Applicable, Overall Length 42 in, Overall Width 24 in, Compatible with Manufacturer Model Number 101696G-A, 101696SG-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E 200C (151-29041)
- 3M Abrasive Cut-Off Wheel, 4-1/2" dia. (87465)
- VSM Abrasive Belt, 24 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Zirconia, Blue (127060)
- NORTON ABRASIVES Straight Grind Wheel, 6 D, 1 T, 5/8 Arbor (66253198589)
- ECONOLINE Nozzle Assembly (201790)
- ECONOLINE Tube, 1/2 In Steel Universal Siphon (201785)
- ECONOLINE Screen Carbon (311141)
- ECONOLINE Foot Pedal Valve (411131)
- ECONOLINE Hose, 10 ft. and Tank Fitting, 2-1/2" ID (201820-10)
- ECONOLINE Clear Hose 3 ft. (13403-3)
- ECONOLINE Trap Door Gasket (410545)
- Econoline Blast Cabinet Parts