Shop All Blast Cabinet Parts
Econoline
Cabinet Floor, For Use With Mfr. Model Number: 101694G-A, 101694G-A
Mfr # 201345-62
Zoro # G7341756
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/8 in
- Overall Width 24 in
- For Use With Mfr. Model Number 101694G-A,101694G-A
- Fits Brand Econoline
- Includes (1) Expanded Metal Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 201345-62
- Zoro # G7341756
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Height | 1/8 in |
Overall Width | 24 in |
Overall Length | 36 in |
Details
Item | Cabinet Floor |
For Use With Mfr. Model Number | 101694G-A,101694G-A |
Fits Brand | Econoline |
Includes | (1) Expanded Metal Floor |
Type | Cabinet Floor |
Material | Steel |
Description
Cabinet Floor, Includes (1) Expanded Metal Floor, Product Type Cabinet Floor, Compatible with Grainger Part Number 3JR97, 3Z850, Overall Dia. Not Applicable, Overall Length 36 in, Overall Width 24 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, 101694G-A, Material Steel, Overall Height 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown (11-7020805)
- MERIT Flap Wheel Test Kit (08834138003)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 5/8-11 (66623399220)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 120GR (07J452)
- ECONOLINE Aluminum Blast Gun Body 12 cfm (201756)
- ECONOLINE Window Frame (309430-66)
- ECONOLINE Clear Hose 3 ft. (13403-3)
- ECONOLINE Safety Glass Window (410476)
- ECONOLINE Foot Pedal Valve (411131)
- ECONOLINE Nozzle, Ceramic 1/8 In I.D. Lrg (448857)
- ECONOLINE Rubber Grommet (411430)
- Econoline Blast Cabinet Parts