Shop All Blast Cabinet Parts
Econoline
Cabinet Floor
Mfr # 201344-62
Zoro # G7385603
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Fits Brand Econoline
- Type Cabinet Floor
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 201344-62
- Zoro # G7385603
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Width | 24 in |
Overall Length | 30 in |
Details
Item | Cabinet Floor |
Fits Brand | Econoline |
Type | Cabinet Floor |
Description
Cabinet Floor, Product Type Cabinet Floor, Overall Dia. Not Applicable, Overall Length 30 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Combination Grit Sharpening Stone (07660787933)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-002047)
- CLESCO SS-036048-050A Spiral Coated Abrasive Sanding Sleeve (SS-036048-050A)
- S.O.S. Box of Steel Wool Pads, Course (88320)
- ECONOLINE Glove Clamp PK2 (414512)
- ECONOLINE Safety Glass Window (410476)
- ECONOLINE 5 In. Trap Door Spring (411600)
- ECONOLINE Gun Body Only (201757)
- ECONOLINE Borion Carbide Nozzle (410208)
- ECONOLINE Screen Carbon (311141)
- S AND H INDUSTRIES Allsource Foot Pedal for Allsource Cabinet 42000 (42019)
- Econoline Blast Cabinet Parts