Shop All General Purpose Gloves
Econoline
Blasting Glove, 6 in dia., 6 in W, 24 in L
Mfr # 412402R
Zoro # G911775063
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Diameter 6 in
- Overall Width 6 in
- Glove Material Rubber
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 412402R
- Zoro # G911775063
- Country of Origin United States
- Category General Purpose Gloves
Dimensions
Glove Diameter | 6 in |
Overall Width | 6 in |
Overall Length | 24 in |
Details
Item | Blasting Glove |
Glove Material | Rubber |
Description
Grainger product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat Base, White, 38 x 47 In (6GRG2)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, M (1070RS-M)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, H2S May Be Present Bilingual Spanish (OS-DS-A-1014-VS-1829)
- ECONOLINE Blasting Glove, 6 in dia., 6 in W, 24 in L (412003R)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7132E)
- ANSELL VF, Coated Gloves, Gry, 6, 5AJ26, PR (11-801VP)
- FORNEY Camo Utility Work Gloves Menfts M (53016)
- HESTRA Washable, flexible, synthetic suede K, PR (KIDS KOBOLT)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: S, 12 Pairs/PK (1242/S)
- WOMANSWORK Womanswork Latex Weeder Gloves (440YELM)
- Econoline Gloves & Hand Protection