Shop All Abrasive Blaster Accessories
Econoline
Blast Restrictor Kit
Mfr # 201245G-A
Zoro # G0700716
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Blaster Accessories
- For Use With 6YY23
- Includes (2) Control Box Hoses, (3) Restrictors
- Material Ceramic
- Accessory Type Abrasive Blast Restrictor Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 201245G-A
- Zoro # G0700716
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Base Outer Diameter | 7/16 in |
Inner Diameter | 1/16 in, 1/8 in, 3/16 in |
Tip Outer Diameter | 5/16 in |
Overall Length | 1 5/16 in |
Details
Blasting Accessory Grouping | Blaster Accessories |
For Use With | 6YY23 |
Item | Abrasive Blast Restrictor Kit |
Includes | (2) Control Box Hoses, (3) Restrictors |
Material | Ceramic |
Accessory Type | Abrasive Blast Restrictor Kit |
Feed Type | Pressure |
Air Flow - Maximum | 24 cfm |
Shape | Tapered |
Description
Abrasive Blast Restrictor Kit, Product Type Nozzle Kit, Feed Type Pressure, Material Ceramic, Shape Tapered, Inner Diameter 1/16 in, 1/8 in, 3/16 in, Tip Outer Diameter 5/16 in, Base Outer Diameter 7/16 in, Overall Length 1 5/16 in, Air Flow - Maximum 24 cfm, Includes (2) Control Box Hoses, (3) Restrictors, Compatible with Manufacturer Model Number 101696SG-A, Compatible with Grainger Part Number 6YY23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 6'' X 1/2'' TC BROWN 36 GRIT (A/O) 1/UNIT (2281)
- JAZ USA 2" DIY Stem-Mounted Crimped Wire Wheel, .008" Steel (Fine), 1/4" Shank (91411)
- WALTER SURFACE TECHNOLOGIES Carbide Burr 10-Piece Kit Dc (01V996)
- STANDARD ABRASIVES Std Abrsvs S/C Buff&Blend GP Rl 830025, 4 (830025)
- ECONOLINE Gasket, Black, Foam Rubbr, 1/4"x2", 1 ft. (411402)
- ECONOLINE Polyfelt Filter Bag (414436)
- ECONOLINE Valve, Media (411160)
- ECONOLINE Siphon Feed Air Jet (201394)
- ECONOLINE Glove, 24in Rubber Seamless Left Hand (412402L)
- ECONOLINE Blast Cabinet Wheel Roller, 10x14 In (201212)
- ALC Spark Plug Cleaner (40364)
- Econoline Abrasive Blaster Accessories