Shop All Blast Media
Econoline
Blast Media, Economix, Size 2, 50 lb.
Mfr # 528002Z-50
Zoro # G2642031
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 528002Z-50
- Zoro # G2642031
- Country of Origin United States
- Category Blast Media
Details
Item | Blast Media,Economix,Size 2,50 lb. |
Description
Blast Media,Economix,Size 2,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Conditioning Discs, Coarse, 2", Brown, PK50 (15094PK)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P80, 1/RL (23-573-080)
- CLESCO SS-032024-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-032024-9PK)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 5/8 In, Shape A26 (69083149145)
- ECONOLINE Blast Media, Alum. Oxide, 80 Grit, 50 lb. (522080Z-50)
- ECONOLINE Blast Media, Corn Cobb, Size 20/40, 40 lb. (526040Z-40)
- ECONOLINE Blast Media, Economix, Size 4, 50 lb. (528004Z-50)
- ECONOLINE Blast Media, Silicon Crbd, 120 Grit, 50 lb (523120Z-50)
- ECONOLINE Blast Media, Alum. Oxide, 100 Grit, 50 lb. (522100Z-50)
- ECONOLINE Blast Media, Glass Beads, Size O, 50 lb. (521200Z-50)
- BALLOTINI Blast Media, Glass Beads, Extra Coarse (D (50-70))
- Econoline Blast Media