Shop All Blast Media
Econoline
Blast Media, Coal Slag, Medium, 80 lb.
Mfr # 542040Z-80
Zoro # G2642022
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 542040Z-80
- Zoro # G2642022
- Country of Origin United States
- Category Blast Media
Details
Item | Blast Media,Coal Slag,Medium,80 lb. |
Description
Blast Media,Coal Slag,Medium,80 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (93030)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 36 Grit, Very Coarse, Zirconia (112304)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399205)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001121)
- ECONOLINE Blast Media, Silicon Crbd, 120 Grit, 50 lb (523120Z-50)
- ECONOLINE Blast Media, Glass Beads, Size F, 50 lb. (521100Z-50)
- ECONOLINE Blast Media, Economix, Size 2, 50 lb. (528002Z-50)
- ECONOLINE Blast Media, Corn Cobb, Size 20/40, 40 lb. (526040Z-40)
- ECONOLINE Blast Media, Alum. Oxide, 100 Grit, 50 lb. (522100Z-50)
- ECONOLINE Blast Media, Alum. Oxide, 80 Grit, 50 lb. (522080Z-50)
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4", Weight: 20 lb. (41-346)
- Econoline Blast Media