Shop All Blast Cabinet Parts
Econoline
Aluminum Blast Gun Body 12 cfm
Mfr # 201756
Zoro # G5407656
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Siphon
- Fits Brand Econoline
- For Use With Mfr. Model Number 101691G-A
- Features 12 cfm
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 201756
- Zoro # G5407656
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Hose Connector Size | 3/8 in |
Details
Feed Type | Siphon |
Fits Brand | Econoline |
Item | Blast Gun Body |
For Use With Mfr. Model Number | 101691G-A |
Features | 12 cfm |
Material | Aluminum |
Air Pressure - Maximum | 100 psi |
Gun Material | Aluminum |
Hose Connector Type | NPT |
Air Flow - Maximum | 12 cfm |
Description
Blast Gun Body, Product Type Blast Gun Body, Feed Type Siphon, Air Flow - Maximum 12 cfm, Air Pressure - Maximum 100 psi, Nozzle Inner Dia. Not Applicable, Nozzle Material Not Applicable, Hose Connector Size 3/8 in, Hose Connector Type NPT, Compatible with Grainger Part Number 3Z848, 3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3, Compatible with Manufacturer Model Number 101691G-A, 101694G-A, 101696G-A, 101698G-A, 101699G-A, 101701G-A, Gun Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD41212 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD41212)
- FLEX-HONE TOOL BC5M240AO FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC5M240AO)
- NORTON ABRASIVES Abrasive Roll, 4"W x 30 ft. L, 400 to 600G (66261058357)
- DYNABRADE Interface Pad, 6" (53980)
- ECONOLINE Carbide Nozzle (410207)
- ECONOLINE Poppet Valve (411148)
- ECONOLINE Clear Hose 3 ft. (13403-3)
- ECONOLINE Gun Body Only (201775)
- ECONOLINE Nozzle 7/16 In (410209)
- ECONOLINE Cabinet Floor, Length: 42" (201338)
- AMERICAN HAWK INDUSTRIAL Single Stage Dust Collector Vacuum Motor (V730-5)
- Econoline Blast Cabinet Parts