Shop All Blast Cabinet Parts
Econoline
Airline Filter
Mfr # 411136
Zoro # G7409586
original price:
$124.49
10% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Width 4 in
- Fits Brand Econoline
- Includes (1) Air Line Filter
- Type Air Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoline
- MFR # 411136
- Zoro # G7409586
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Height | 4 in |
Overall Width | 4 in |
Overall Length | 6 in |
Details
Item | Air Filter |
Fits Brand | Econoline |
Includes | (1) Air Line Filter |
Type | Air Line |
Description
Air Filter, Includes (1) Air Line Filter, Product Type Air Line Filter, Compatible with Grainger Part Number 3JR97, 3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3, 6YY21, Overall Dia. Not Applicable, Overall Length 6 in, Overall Width 4 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, 101694G-A, 101697WDG-A, 101698G-A, 101699G-A, 101701G-A, 161591101, Material Not Applicable, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 220G (73170)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463687420)
- UNITED ABRASIVES/SAIT SAIT 24252 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 5" x 1/16" x 7/8", 50-Pack (24252)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, 100 Grit, Fine, Aluminum Oxide, YP0998W, Brown (78072775315)
- ECONOLINE Motor Gasket (403510)
- ECONOLINE Window Frame (309430-66)
- ECONOLINE Air Jet Assembly (201851)
- ECONOLINE Lamp Box Assembly Small (202836-LED)
- ECONOLINE Fan Nozzle 30 cfm at 80 psi (101828-A)
- ECONOLINE Aluminum Blast Gun Body 12 cfm (201756)
- ECONOLINE Safety Glass Window (410476)
- Econoline Blast Cabinet Parts