Shop All Blast Cabinet Parts
Econoline
Air Hose with Fittings
Mfr # 201938
Zoro # G7351687
original price:
$13.00
16% off
new price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- For Use With Mfr. Model Number 101691G-A
- Type Air Hose
- Hose Inner Diameter 3/8 in
- Air Pressure - Maximum 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 201938
- Zoro # G7351687
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Hose Inner Diameter | 3/8 in |
Hose Outer Diameter | 5/8 in |
Overall Length | 26 in |
Details
Item | Blasting Cabinet Air Hose |
Fits Brand | Econoline |
For Use With Mfr. Model Number | 101691G-A |
Type | Air Hose |
Air Pressure - Maximum | 120 psi |
Material | Rubber |
Description
Blasting Cabinet Air Hose, Hose Inner Diameter 3/8 in, Hose Outer Diameter 5/8 in, Overall Length 26 in, Material Rubber, Air Pressure - Maximum 120 psi, Compatible with Grainger Part Number 3Z848, Compatible with Manufacturer Model Number 101691G-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 6" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1804)
- NORTON ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 120G (63642502594)
- WIDIA Carbide Bur, Ball, 3/16 In (M40329)
- MIRKA Sponge 1-Sided 4.5"X5.5"X.1875" P400 (1355-400B)
- ECONOLINE Latch (411703)
- ECONOLINE Light Box, Large, Gray (202835-LED)
- ECONOLINE Dust Collector Vacuum (414404)
- ECONOLINE Fan Nozzle 30 cfm at 80 psi (101828-A)
- ECONOLINE Light Switch (411249)
- ECONOLINE Cabinet Floor (201344-62)
- S AND H INDUSTRIES Allsource Dust Collector Assembly for Allsource Cabinets 41200, 41500, 41800 & 42000 (4150063)
- Econoline Blast Cabinet Parts