Shop All Machine Guard Parts
Econoline
Air Hose 5/8 In I.D. 3/16 In Thick
Mfr # 413420
Zoro # G2928025
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- For Use With Mfr. Model Number 101738G-12,202836,202835,202835
- Type Sold By the Foot
- Material Rubber
- Features 5/8 in ID x 3/16 in Thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 413420
- Zoro # G2928025
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Hose Inner Diameter | 5/8 in |
Overall Length | 1 ft |
Hose Outer Diameter | 1 1/16 in |
Details
Item | Blasting Cabinet Air Hose |
Fits Brand | Econoline |
For Use With Mfr. Model Number | 101738G-12,202836,202835,202835 |
Type | Sold By the Foot |
Material | Rubber |
Features | 5/8 in ID x 3/16 in Thickness |
Air Pressure - Maximum | 120 psi |
Description
Blasting Cabinet Air Hose, Hose Inner Diameter 5/8 in, Hose Outer Diameter 1 1/16 in, Overall Length 1 ft, Material Rubber, Air Pressure - Maximum 120 psi, Compatible with Grainger Part Number 3JR97, 3JR98, 6YY21, 6YY23, Compatible with Manufacturer Model Number 101694DG-A, 101696SG-A, 101697WDG-A, 102760G-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Main Filter (49-90-1953)
- KIPP Adjustable Handle, Size: 3 5/16-18X30 Zinc, Black Satin, Comp: Steel (K0116.3A31X30)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Flat Shank End Mill (UGMF71915)
- OSG End Mill, Carbide, 5/32, 4 FL, SGL Ball End (404-1562-BN)
- ECONOLINE Hose Barb (413421)
- ECONOLINE Tubing, Red Per Foot (413422)
- ECONOLINE Pipe T (411328)
- ECONOLINE Work Floor (202692-62)
- ECONOLINE Glove Clamp Set, PK2 (414510)
- ECONOLINE Nozzle, Ceramic 5/32 In I.D. Lrg (448851)
- ZORO SELECT Alloy Steel Taper Tap, 10-24 (CCT1060-42)
- Econoline Machine Guard Parts