Shop All Machine Guard Parts
Econoline
Abrasive Hose Per Foot 1/2 InI.D.
Mfr # 413411
Zoro # G2928156
product price: $12.95
/ea
Sold in multiples of 2 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 101694DG-A,101694DG-A,101694DG-A
- Fits Brand Econoline
- Material Rubber
- Features 1/2 in Inside Diameter
- Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 413411
- Zoro # G2928156
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Length | 1 ft |
Overall Length | 1 ft |
Hose Outer Diameter | 1 1/8 in |
Hose Inner Diameter | 1/8 in |
Details
Item | Pressure Feed Blasting Hose |
For Use With Mfr. Model Number | 101694DG-A,101694DG-A,101694DG-A |
Fits Brand | Econoline |
Material | Rubber |
Features | 1/2 in Inside Diameter |
Air Pressure - Maximum | 120 psi |
Description
Pressure Feed Blasting Hose, Hose Inner Diameter 1/8 in, Hose Outer Diameter 1 1/8 in, Overall Length 1 ft, Material Rubber, Air Pressure - Maximum 120 psi, Compatible with Grainger Part Number 3JR97, 3JR98, 6YY21, Compatible with Manufacturer Model Number 101694DG-A, 101697WDG-A, 102760G-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC5/8-L0-WY80AA)
- DRILL AMERICA 1-5/32" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/32-3MT)
- DEWALT 10MM x 1.5 1/4" Capacity (DWADTQTR10MM15)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-100)
- ECONOLINE Clamp (413405)
- ECONOLINE Glove Clamp Set, PK2 (414510)
- ECONOLINE Nozzle, Ceramic 3/16 In I.D. Lrg (448848)
- ECONOLINE Tubing, Red Per Foot (413422)
- ECONOLINE Pipe T (411328)
- ECONOLINE Air Hose 5/8 In I.D. 3/16 In Thick (413420)
- ULTRA-DEX USA Clamp Screw (XNS-36)
- Econoline Machine Guard Parts