Shop All Abrasive Blaster Accessories
Econoline
Abrasive Blaster Glove, PR
Mfr # 4-12001
Zoro # G0611381
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Abrasive Blaster Glove
- Overall Length 18 in
- Glove Material Rubber
- Overall Width 5 in
- Glove Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoline
- MFR # 4-12001
- Zoro # G0611381
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Overall Length | 18 in |
Overall Width | 5 in |
Glove Diameter | 5 in |
Details
Item | Blasting Glove Set |
Accessory Type | Abrasive Blaster Glove |
Glove Material | Rubber |
Description
Blasting Glove Set, Glove Hand Style Left, Right, Glove Diameter 5 in, Overall Length 18 in, Glove Material Rubber, Compatible with Grainger Part Number 3Z848, Compatible with Manufacturer Model Number 101691G-A, Overall Width 5 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (96335)
- MERIT Quick Change Disc, 3In, 80 Grit, TR, PK50 (69957399722)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136192)
- BOSCH Metal and SS Thin Cutting T27 (TCWX27S500)
- ECONOLINE Blast Cabinet Parts Tray, 16x8 In (201211)
- ECONOLINE Blast Gun Assembly, 45 CFM, Nozzle 7/16 In (201542)
- ECONOLINE Siphon Feed Air Jet (201383)
- ECONOLINE Underlayment, 12 x 24, PK20 (313286)
- ECONOLINE Polyfelt Filter Bag (414436)
- ECONOLINE Gloves (12004)
- MARCO 1-1/4" ID Aluminum Abrasive Blast Hose Coupling (10QAL3)
- Econoline Abrasive Blaster Accessories