Shop All Blast Cabinets
Econoline
Abrasive Blast Cabinet, 48x48, Siphon-Feed
Mfr # 101699G-A
Zoro # G9869973
product price: $3,199.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,199.99
Free 30-Day Returns
Key Features
- Cabinet Design Floor
- Window 12 in x 24 in
- Min. CFM @ 80 PSI 12 cfm
- Cabinet Material Steel
- Includes Foot Pedal, Nozzle, Safety Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 101699G-A
- Zoro # G9869973
- Country of Origin United States
- Category Blast Cabinets
Dimensions
Overall Height | 94 in |
Overall Width | 52 in |
Work Area Dimensions | 40 in x 48 in x 48 in |
Work Area Width | 48 in |
Work Area Depth | 48 in |
Overall Dimensions | 94 in x 52 in x 90 in |
Overall Depth | 90 in |
Work Area Height | 40 in |
Top Opening Width | 48 in |
Window Height | 12 in |
Top Opening Height | 48 in |
Window Width | 24 in |
Description
Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Air Flow - Maximum 12 cfm, Includes Foot Pedal, Nozzle, Safety Gloves, Work Area Width 48 in, Work Area Depth 48 in, Work Area Height 40 in, Top Opening Width 48 in, Top Opening Height 48 in, Overall Width 52 in, Overall Depth 90 in, Overall Height 94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 120G, TS, PK100 (66261138140)
- METABO Pipeline Wheel, T27, A24T, 4.5"X1/8"X7/8" (616281420)
- 3M 3M 13084 Finesse-It Finishing Material - Gallon, White (7100075517)
- VSM Abrasive Roll, AO, 80 Grit, 2"x50 yd., Br (332668)
- ECONOLINE Abrasive Blast Cabinet (101694G-A)
- ECONOLINE Blast Cabinet-60 X 48 Wd (101701WD-A)
- ECONOLINE Abrasive Blast Cabinet (102760G-A)
- ECONOLINE Abrasive Blast Cabinet (101694DG-A)
- ECONOLINE Abrasive Blast Cabinet (101698G-A)
- ECONOLINE Bblast Cabinet-Ra24-0 Super (101692S-A)
- MARCO 6.5 Cu. Ft. M-Series Blast Pot w/ Moisture Separator (1065203PKA)
- Econoline Blast Cabinets