Shop All Blast Cabinets
Econoline
Abrasive Blast Cabinet
Mfr # 102760G-A
Zoro # G3443329
product price: $4,189.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,189.99
Free 30-Day Returns
Key Features
- Work Area Depth 38 in
- Overall Dimensions 96 in x 42 in x 39 in
- Features 1 cu ft Hopper Mounted, Pressure Pot with Media Refill/Reclaim Capability
- Work Area Width 40 in
- Work Area Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoline
- MFR # 102760G-A
- Zoro # G3443329
- Country of Origin United States
- Category Blast Cabinets
Dimensions
Work Area Depth | 38 in |
Overall Dimensions | 96 in x 42 in x 39 in |
Work Area Width | 40 in |
Work Area Height | 35 in |
Overall Height | 96 in |
Work Area Dimensions | 35 in x 40 in x 38 in |
Overall Width | 42 in |
Overall Depth | 39 in |
Window Width | 23 3/4 in |
Air Intake Connector Size | 4 in |
Window Height | 23 3/4 in |
Description
Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Pressure, Product Type Abrasive Blast Cabinet, Air Flow - Maximum 12 cfm, Includes Nozzle, Work Area Width 40 in, Work Area Depth 38 in, Work Area Height 35 in, Top Opening Width Not Applicable, Top Opening Height Not Applicable, Overall Width 42 in, Overall Depth 39 in, Overall Height 96 in, Compatible Abrasive Media Aluminum Oxide, Glass Beads, Plastic Grit, Silicon Carbide, Cabinet Opening Type Side Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Bur, 5/8", Sc Radius Cylinder Dc (SC-6DC)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072736062)
- M.A. FORD Carbide Bur, Cylinder, 1/4"dia, Double Cut (41250027)
- SAIT Type 1 Burr Free Portable Saw Cut-Off Wheel, 7 In Dia X 3/32 In Thk, 5/8 In, A24R Grit, Aluminum Oxi (23234)
- ECONOLINE Abrasive Blast Cabinet (101694DG-A)
- ECONOLINE Abrasive Blast Cabinet (101694G-A)
- ECONOLINE Abrasive Blast Cabinet (101691G-A)
- ECONOLINE Abrasive Blast Cabinet (101697WDG-A)
- ECONOLINE Blast Cabinet-60 X 48 Wd (101701WD-A)
- ECONOLINE Bblast Cabinet-Ra24-0 Super (101692S-A)
- HOMAK Homak RP912 Table Top Abrasive Blast Cabinet Window Covers; Clear - Pack of 5 (RP912)
- Econoline Blast Cabinets