Shop All Shelving & Rack Accessories
Econoco
Wood Base for Glass Cubbies, Blk, 60 in. L
Mfr # WD6016-BK
Zoro # G2448909
product price: $108.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Color Black
- Material Medium Density Fibreboard
- Overall Height 6 in
- Overall Width 16 in
- For Use With Cubbies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # WD6016-BK
- Zoro # G2448909
- UPC # 841134109692
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 6 in |
Overall Width | 16 in |
Width | 60" |
Depth | 16" |
Height | 6" |
Overall Length | 60 in |
Length | 60" |
Details
Item | Wood Base |
Color | Black |
Material | Medium Density Fibreboard |
For Use With | Cubbies |
Finish | Matte |
Load Capacity | 150 lb |
Retail Display Type | Component |
Description
Wood Base, Black, Matte, Medium Density Fibreboard, Overall Height 6 in, Overall Length 60 in, Overall Width 16 in, Load Capacity 150 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, Blue, 23 7/8 in L (30287BLUE)
- METRO Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (A566C)
- ZORO SELECT Bolt Ring, Includes Bolt and Nut (RBH1413KIT)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1003)
- ECONOCO Wood Base for Glass Cubbies, Blk, 52in. L (WD5214-BK)
- ECONOCO Straight Arm Satin Chrome, 12"L, 24PK (RR/12-SC)
- ECONOCO Black Round Rack 36" dia. (KR36/MAB)
- ECONOCO Add-On Hook Waterfall 18"L, Chrome, 24PK (TB/5H)
- ECONOCO Square Dump Bin 48", Chrome (GTC48/C)
- ECONOCO Add On Hook 12", Chrome, 96PK (H12)
- LOZIER 1 in. H X 36 in. W X 15 in. L Powder Coated Platinum DL Style Shelf , 2PK (DL315N.PLT)
- Econoco Shelving & Rack Accessories