Shop All Shelving & Rack Accessories
Econoco
Wood Base for Glass Cubbies, Blk, 52in. L
Mfr # WD5214-BK
Zoro # G2448918
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Medium Density Fibreboard
- Overall Height 6 in
- Overall Width 14 in
- For Use With Cubbies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # WD5214-BK
- Zoro # G2448918
- UPC # 841134109678
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 6 in |
Overall Width | 14 in |
Depth | 14" |
Length | 52" |
Height | 6" |
Width | 52" |
Overall Length | 52 in |
Details
Item | Wood Base |
Color | Black |
Material | Medium Density Fibreboard |
For Use With | Cubbies |
Finish | Matte |
Load Capacity | 150 lb |
Retail Display Type | Component |
Description
Wood Base, Black, Matte, Medium Density Fibreboard, Overall Height 6 in, Overall Length 52 in, Overall Width 14 in, Load Capacity 150 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 30 in H x 34 1/2 in W, 4 Shelves, Gray (CC-30MG)
- BSC PREFERRED 48 x 40 x 5 1/10'' Economy Plastic Pallet (CPP110)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Connecting Post, Yellow (184910)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 9 in H (05000246)
- ECONOCO Wood Base for Glass Cubbies, Blk, 60 in. L (WD6016-BK)
- ECONOCO Shelves, 2-Arms 16" Frame with 4 24" (K400/GY)
- ECONOCO Faceout 3", Slatwall, 24PK (BQRW3SN)
- ECONOCO Ladder System, Double Center Floor Rack (A301/B)
- ECONOCO Square Dump Bin 48", Chrome (GTC48/C)
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- ECONOCO Rectangular Faceout 6", Slatwall, 24PK (BQRW6SN)
- Econoco Shelving & Rack Accessories