Shop All Extra Wire Shelves
Econoco
Wire Slatgrid Panel 4ft. x 4ft., White, 3PK
Mfr # P3STG44W
Zoro # G8877219
product price: $141.99
/pk 3, $47.33/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # P3STG44W
- Zoro # G8877219
- UPC # 841134106110
- Country of Origin China
- Category Extra Wire Shelves
Details
Item | Wire Slatgrid Panel,White,4ft. x4ft.,PK3 |
Color | White |
Description
Wire Slatgrid Panel,White,4ft. x4ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY LIVING Easy Wall, Add Your Own Accessories (01000021)
- RICHELIEU 21 in 533 mm Kolossus HeavyDuty Workstation Bracket White (9910152130)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, HDPE, White (GBTH5R-SC-W)
- AMERILUX 16MM U-CHANNEL CLR 8FT (1594375)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Black, 3PK (P3STG44B)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- Econoco Wire Shelving