Shop All Extra Wire Shelves
Econoco
Wire Slatgrid Panel 2ft. x 8ft., Chrome, 3PK
Mfr # P3STG28C
Zoro # G8877167
product price: $159.99
/pk 3, $53.33/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # P3STG28C
- Zoro # G8877167
- UPC # 818703008502
- Country of Origin China
- Category Extra Wire Shelves
Details
Color | Chrome |
Item | Wire Slatgrid Panel,Chrome,2ft.x8ft.,PK3 |
Description
Wire Slatgrid Panel,Chrome,2ft.x8ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Spool Cart, 43 x18-1/2x22, 5 Spindles (WSP-144)
- 80/20 End Cap, For 1010, PK2 (2015-2)
- TENNSCO Protective Cap, 1-1/2"D x 1-1/2"W x 7/16"H, Nylon (EURPC)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., Black, 3PK (P3STG28B)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Chrome, 3PK (P3STG26C)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- Econoco Extra Wire Shelves