Shop All Extra Wire Shelves
Econoco
Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK
Mfr # P3STG27C
Zoro # G8877316
product price: $143.99
/pk 3, $48.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # P3STG27C
- Zoro # G8877316
- UPC # 841134106080
- Country of Origin China
- Category Extra Wire Shelves
Details
Item | Wire Slatgrid Panel,Chrome,2ft.x7ft.,PK3 |
Color | Chrome |
Description
Wire Slatgrid Panel,Chrome,2ft.x7ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121830-3MG)
- STACKBIN 100 lb Hang & Stack Storage Bin, Steel, 12 in W, 20-1/2 in L (1-4SB)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1695)
- AKRO-MILS Akro-Mils Divider 40270 For AkroBin® Stacking Bin #184818 Price for pack of 6 (40270)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- ECONOCO Wire Grid Panel 4 ft. x 4 ft., Chrome, 3PK (P3GW44)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., Black, 3PK (P3BLK24)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Black, 3PK (P3BLK25)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Chrome, 3PK (P3GW28)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 42x18 (S1842C)
- Econoco Extra Wire Shelves