Shop All Extra Wire Shelves
Econoco
Wire Slatgrid Panel 2ft. x 6ft., White, 3PK
Mfr # P3STG26W
Zoro # G8877331
product price: $111.99
/pk 3, $37.33/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Econoco
- MFR # P3STG26W
- Zoro # G8877331
- UPC # 818703008472
- Country of Origin China
- Category Extra Wire Shelves
Details
Color | White |
Item | Wire Slatgrid Panel,White,2ft. x6ft.,PK3 |
Description
Wire Slatgrid Panel,White,2ft. x6ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Black, 17 1/16 in L, Not Applicable W, 9 1/2 in H, 6 PK (DPB18-10 Div)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.8 Cubic Feet and 2 Manual Override Keys (987071DAL)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026F)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Black, 3PK (P3STG27B)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., Black, 3PK (P3STG28B)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Black, 3PK (P3STG26B)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., White, 3PK (P3WTE27)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Chrome, 3PK (P3STG24C)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- Econoco Extra Wire Shelves