Shop All Extra Wire Shelves
Econoco
Wire Slatgrid Panel 2ft. x 5ft., Black, 3PK
Mfr # P3STG25B
Zoro # G8877255
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Econoco
- MFR # P3STG25B
- Zoro # G8877255
- UPC # 818703008434
- Country of Origin China
- Category Extra Wire Shelves
Details
Item | Wire Slatgrid Panel,Black,2ft.x5ft.,PK3 |
Color | Black |
Description
Wire Slatgrid Panel,Black,2ft.x5ft.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. FUTABA Black 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253180147)
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-95)
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., Black, 3PK (P3BLK24)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK (P3STG27C)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., White, 3PK (P3WTE27)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- Econoco Wire Shelving